Shop All Paint Brushes
Wooster
3/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle
Mfr # F1626-3/4
Zoro # G2611095
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Camel Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # F1626-3/4
- Zoro # G2611095
- UPC # 71497178831
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Brush Length | 1" |
Bristle Length | 33.0 mm |
Overall Length | 8-3/4" |
Bristle Width | 3/4 in |
Details
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Camel Hair, Brush Size 3/4 in, Bristle Thickness 5 mm, Bristle Length 33 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Paints, Varnishes, Surface Material Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Smooth, Application Art Work, Bristle Width 3/4 in, Brush Length 1 In., Ferrule Material Nickel Plated Copper, Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- ENVIROWASH Clean Water Filter, 9.75Hx2.5Wx20.5D in (51612)
- MAKE IT STONE Krylon Obsidian Coarse Stone Finish Spray 12 oz (18212)
- WOOSTER 1" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/2)
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/4)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- WOOSTER 1" TAS, 1-1/2"AS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5239)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/8)
- Wooster Paint Brushes