This item is Discontinued.

Wooster 4" Mini Paint Roller Cover, 3/8" Nap, Foam, 10 PK R266-4

4" Mini Paint Roller Cover, 3/8" Nap, Foam, 10 PK (Discontinued)

  • Mfr # R266-4
  • Zoro # G1274395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R266-4
Zoro #
G1274395
UPC #
071497189752
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Core Diameter
1/4 in
Nap Size
0 in

Details

Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Foam
Surfaces
Semi-Smooth
Paint Type
All Paints, Enamels, Varnishes
Compatible Roller Frame Style
Wire
Surface Texture
Smooth
Cover Type
Mini
Surface Material
Drywall, Metal, Wood

Description

Mini Paint Rollers, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 0 in Nap Size, Surface Material Drywall, Metal, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1/4 in, Cover Material Foam, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.