Shop All Paint Brushes
Wooster
4" Varnish Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1120-4
Zoro # G3868159
product price: $19.15
/ea
Sold in multiples of 6 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # Z1120-4
- Zoro # G3868159
- UPC # 71497129482
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Length | 3-3/16" |
Details
Description
Yachtsman 4in White China Varnish Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #0 Marking Paint Brush, White China Bristle, 1 (00280)
- MR. LONGARM Pole Extension Al Fbrgls 2-4Ft (3204)
- MOTORCRAFT Touch-Up Paint Pmpc195006763A, Pmpc195006763A (PMPC195006763A)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231-2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2)
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" (4174-2.5)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- Wooster Paint Brushes