Wooster
7" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # RR666-7
Zoro # G3868606
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Style Roller
- Surfaces Semi-Smooth
- Features Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking
- Cover Material Fabric
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Boiled Linseed Oil, 5 gal. Size, Amber (872G5)
- DQB INDUSTRIES DQB Paste Brush, Polypropylene Bristle, Hardwood Handle (11951)
- RUST-OLEUM Classic Navy, Satin, 12 Oz (300115)
- SEYMOUR OF SYCAMORE Primer, Green Zinc Phosphate, 12oz. (16-899)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R563-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool (R292)
- WOOSTER 3" Mini Paint Roller Cover, 2 PK (R148)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-14)
- WOOSTER 18" Magikoter Texture Maker Coarse Expoxy Coater (00R2330180)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (00R2810090)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-4)
- Wooster Paint Roller Covers