Brush Sherlock Wide Boy Roller Frame BRO47

  • Mfr # 71497685186

  • Zoro # G004137518


product price:  $66.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71497685186
Zoro #
G004137518
UPC #
71497685186
Country of Origin
China

Description

  • Adjusts to hold roller covers 12" to 18" long, standard or jumbo diameter
  • Rigid tubular steel frame arms resist pressure
  • Durable fiberglass-reinforced nylon body
  • Extra-strength design weighs less than one pound to reduce fatigue
  • Reinforced threads for extension pole use
  • Use with 18" PR/Doo-Z RR642 (3651-1913) or Super/Fab R240 (3651-1905) roller covers
  • Wide mouth bucket available (3655-1927)
  • 18"
  • Length: 14.25
  • Width: 10
  • Height: 11.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.