Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wooster Mini Paint Roller Cover, 3/8" Nap, 10 PK R225-4

Mini Paint Roller Cover, 3/8" Nap, 10 PK (Discontinued)

  • Mfr # R225-4
  • Zoro # G1274158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R225-4
Zoro #
G1274158
UPC #
071497189592
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Core Diameter
1/4 in
Nap Size
3/8 in

Details

Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Surfaces
Semi-Smooth
Paint Type
All Paints, Enamels
Compatible Roller Frame Style
Wire
Surface Texture
Semi-Smooth
Surface Material
Drywall, Masonry, Metal, Wood
Cover Type
Mini

Description

Mini Paint Rollers, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 1/4 in, Cover Material Woven Fabric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.