mini roller cover, PK2
- Mfr # HR160-4 1/2
- Zoro # G623359667
product price:Â
$
5.89
/pk of 2, $2.95/ea
Key Features
Core Diameter
3/4 in
Paint Type
Masonry Coatings, Stains
Sheen Type
Eggshell, Flat
Cover Type
Standard
Sub Brand
CIRRUS X High Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR160-4 1/2
- Zoro #
- G623359667
- UPC #
- 071497196125
- Country of Origin
- United States
- Paint Type
- Masonry Coatings, Stains
- Sheen Type
- Eggshell, Flat
- Cover Type
- Standard
- Sub Brand
- CIRRUS X High Production
- Compatible Roller Frame Style
- Cage
- Core Material
- Polypropylene
- Item
- Mini Roller Cover
- For Use With
- Eggshell, Flat, Masonry Coating, Paints, Stains, Stucco
- Cover Material
- Polyamide Fabric, Woven Fabric
- Surface Texture
- Semi-Rough
- Surface Material
- Masonry, Stucco, Walls
- Compatible Product Type
- Eggshell, Flat, Masonry Coating, Paints, Stains, Stucco
Dimensions
- Core Diameter
- 3/4 in
- Wire Rope Length
- 4 1/2 in
- Nap Size
- 1/2 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Mini Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Masonry, Stucco, Walls, Paint Type Masonry Coatings, Stains, Core Diameter 3/4 in, Cover Material Polyamide Fabric, Woven Fabric, Core Material Polypropylene, For Use With Eggshell, Flat, Masonry Coating, Paints, Stains, Stucco, Sheen Type Eggshell, Flat, Sub Brand CIRRUS X High Production, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.