Shop WOOSTER
See all product information
Create Account
mini roller cover, PK2
- Mfr # HR260-4 1/2
- Zoro # G223353423
product price:Â
$
7.25
/pk of 2, $3.63/ea
Key Features
Surface Texture
Rough
Cover Type
Standard
Sheen Type
Eggshell, Flat
Wire Rope Length
4 1/2 in
Surface Material
Masonry, Stucco, Walls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR260-4 1/2
- Zoro #
- G223353423
- UPC #
- 071497194589
- Country of Origin
- United States
- Item
- Mini Roller Cover
- Surface Texture
- Rough
- Cover Type
- Standard
- Sheen Type
- Eggshell, Flat
- Surface Material
- Masonry, Stucco, Walls
- Paint Type
- Masonry Coatings, Stains
- Sub Brand
- CIRRUS X High Production
- Core Material
- Polypropylene
- Compatible Roller Frame Style
- Cage
- Cover Material
- Polyamide Fabric, Woven Fabric
- For Use With
- Eggshell, Flat, Masonry Coating, Paints, Stains, Stucco
- Compatible Product Type
- Eggshell, Flat, Masonry Coating, Paints, Stains, Stucco
Dimensions
- Wire Rope Length
- 4 1/2 in
- Core Diameter
- 3/4 in
- Nap Size
- 3/4 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Mini Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 3/4 in Nap Size, Surface Material Masonry, Stucco, Walls, Paint Type Masonry Coatings, Stains, Core Diameter 3/4 in, Cover Material Polyamide Fabric, Woven Fabric, Core Material Polypropylene, For Use With Eggshell, Flat, Masonry Coating, Paints, Stains, Stucco, Sheen Type Eggshell, Flat, Sub Brand CIRRUS X High Production, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.