Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers
Mfr # BR006-9
Zoro # G0466685
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Polypropylene
- Style 5 Wire Cage
- Shank Material Galvanize Coated
Product Information
- Brand Wooster
- MFR # BR006-9
- Zoro # G0466685
- UPC # 71497633194
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 1/4" |
Overall Length | 13 3/16" |
Details
Description
Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 13 3/16 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Blue, Plating Galvanized Steel, Roller Frame Type Standard, Shank Material Galvanize Coated, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Gal Burnt Umber Enduro RTM Water-Based Wood Stain (BUGA)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Black, Water -Based (283906)
- NELSON PAINT MARKING TOOL REPLACEMENT CAP ASSEMBLY (HW410)
- 3M Floor Tape Applicator, Red, Max. Tape W 4" (M-1)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017-14)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R172-3)
- WOOSTER Big Ben Frame Replacement Leg Set (R085)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017)
- WOOSTER Big Ben Big Ben Replacement Leg Set (00R0850000)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (R016-9)
- Wooster Paint Roller Frames