This item is Discontinued.

Wooster Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers BR006

Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (Discontinued)

  • Mfr # BR006
  • Zoro # G3272668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR006
Zoro #
G3272668
UPC #
71497633194
Country of Origin
United States

Dimensions

Roller Length
9"
Shank Wire Size
1/4"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
5 Wire Cage
Shank Material
Galvanize Coated

Description

Sturdy 5-wire cage, polypropylene endcaps. Galvanized 1/4" shank. Polypropylene threaded grip for extension pole use. Packed in a self-sell display carton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.