paintbrush

  • Mfr # 4055-3

  • Zoro # G023516899


product price:  $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Brush Size
3 in
Handle Material
Plastic
Brush Length
3 in
For Paint or Coating Type
Acrylic Coatings, Silicone Coatings, Tar Coatings, Urethane Coatings
Bristle Thickness
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4055-3
Zoro #
G023516899
UPC #
071497195517
Country of Origin
United States

Dimensions

Brush Size
3 in
Brush Length
3 in
Bristle Thickness
11/16 in
Bristle Length
2 7/8 in

Details

Item
Paint Brush
Handle Material
Plastic
For Paint or Coating Type
Acrylic Coatings, Silicone Coatings, Tar Coatings, Urethane Coatings
Filament Type
Synthetic
Bristle Color
Gray
Ferrule Shape
Round
For Paint Base Type
Acrylic, Silicone, Tar, Urethane
Application
Roof
Sub Brand
Roof Coater
Filament Material
Synthetic China Hair
Handle Type
Beavertail

Description

Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic China Hair, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 7/8 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Acrylic Coatings, Silicone Coatings, Tar Coatings, Urethane Coatings, For Paint Base Type Acrylic, Silicone, Tar, Urethane, Application Roof, Bristle Color Gray, Brush Length 3 in, Ferrule Shape Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.