Stair Nosing Extruded Aluminum Black, 36 in W x 1/4" Thick

  • Mfr # 142BLA3

  • Zoro # G6617843


product price: $52.19
/ea

Key Features

Depth
4 in
Installation Method
Fasteners
Color
Black
Thickness
1/4"
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142BLA3
Zoro #
G6617843
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Thickness
1/4"
Width
36 in
Lip Height
1 1/8 in

Details

Installation Method
Fasteners
Item
Stair Nosing
Color
Black
Material
Extruded Aluminum
Indoor/Outdoor Usage
Indoor, Outdoor
Standards
Federal Test Method Standard No. 501a. Method 6411
For Surface Type
Existing Concrete, Steel Stairs
Nose Style
Square
Two-Stage Installation
No
Resistance Properties
Corrosion Resistant
Installation Hardware Included
No
Surface Design
Multi-Strip Grit
Number of Grit Strips
7
Stripe Pattern
Straight Stripes
Series
Supergrit(R) 142

Description

Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 7, Overall Depth 4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.