Stair Nosing Extruded Aluminum Black, 60 in W x 1/4" Thick
Mfr # 231BF-5
Zoro # G7195465
product price: $63.99
/eaKey Features
Width
60 in
Color
Black
Material
Extruded Aluminum
Thickness
1/4"
Standards
ASTM, ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231BF-5
Zoro #
G7195465
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
1/4"
Depth
3 in
Lip Height
1/4 in
Details
Item
Stair Nosing
Color
Black
Material
Extruded Aluminum
Standards
ASTM, ADA
Installation Method
Set in Concrete
Includes
Hold Anchor
Indoor/Outdoor Usage
Indoor, Outdoor
Two-Stage Installation
No
Installation Hardware Included
Yes
Nose Style
Square
Stripe Pattern
Straight Stripes
Surface Design
Multi-Strip Grit
Number of Grit Strips
5
Series
Supergrit(R) 231BF
Resistance Properties
Corrosion Resistant
For Surface Type
Embedded in New Concrete, Steel Pan Stairs
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.