Stair Tread Cover Extruded Aluminum Black, 42 in W x 9/32" Thick
Mfr # 500BLA3-6
Zoro # G7526434
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Material
Extruded Aluminum
Thickness
9/32"
Standards
ASTM, ADA
Depth
9 in
Installation Method
Adhesive and Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500BLA3-6
Zoro #
G7526434
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Thickness
9/32"
Depth
9 in
Lip Height
1 1/8 in
Details
Item
Stair Tread Cover
Material
Extruded Aluminum
Color
Black
Standards
ASTM, ADA
Installation Method
Adhesive and Fasteners
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Indoor/Outdoor Usage
Indoor, Outdoor
Series
Stairmaster(R) 500
Surface Design
Multi-Strip Grit
Nose Style
Square
Number of Grit Strips
14
For Surface Type
Metal Stairs, Wood Stairs
Edge Style
Beveled
Two-Stage Installation
No
Stripe Pattern
Straight Stripes
Resistance Properties
Corrosion Resistant
Installation Hardware Included
No
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 42 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.