Stair Tread Cover Extruded Aluminum Black, 60 in W x 1/8 in Thick
Mfr # 333BLA5
Zoro # G7161341
product price:Â $69.49
/eaKey Features
Material
Extruded Aluminum
Thickness
1/8 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Depth
3 in
Installation Method
Adhesive and Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333BLA5
Zoro #
G7161341
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
1/8 in
Depth
3 in
Lip Height
13/16 in
Details
Item
Stair Tread Cover
Color
Black
Material
Extruded Aluminum
Standards
Federal Test Method Standard No. 501a. Method 6411
Installation Method
Adhesive and Fasteners
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Grit Strips
2
For Surface Type
Metal Stairs, Wood Stairs
Surface Design
Single-Strip Grit
Stripe Pattern
Straight Stripes
Series
333FT
Edge Style
Beveled
Resistance Properties
Corrosion Resistant, Flame/Fire Resistant
Two-Stage Installation
No
Nose Style
Square
Installation Hardware Included
No
Description
Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Flame/Fire Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.