Stair Tread Cover Extruded Aluminum Black, 60 in W x 5/32" Thick
Mfr # 300BLA5
Zoro # G6913697
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Material
Extruded Aluminum
Thickness
5/32"
Standards
Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Depth
9 in
Installation Method
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300BLA5
Zoro #
G6913697
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
5/32"
Depth
9 in
Lip Height
1 1/16 in
Details
Item
Stair Tread Cover
Material
Extruded Aluminum
Color
Black
Standards
Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Installation Method
Adhesive
Indoor/Outdoor Usage
Indoor, Outdoor
Stripe Pattern
Straight Stripes
Nose Style
Square
Installation Hardware Included
No
Number of Grit Strips
2
Edge Style
Beveled
Surface Design
Double-Strip Grit
Series
Flexmaster(R) 300
Two-Stage Installation
No
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.