roller cover
Mfr # R320-18
Zoro # G323516902
product price:Â $8.45
/ea
Sold in multiples of 6 for $50.70
Key Features
Cover Material
Woven Fabric
Paint Type
All Solvent-Based Coatings, All Water Based Coatings
Nap Size
3/8 in
Surface Texture
Semi-Smooth
For Use With
Coatings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R320-18
Zoro #
G323516902
UPC #
071497195470
Country of Origin
United States
Dimensions
Nap Size
3/8 in
Details
Item
Roller Cover
Cover Material
Woven Fabric
Paint Type
All Solvent-Based Coatings, All Water Based Coatings
Surface Texture
Semi-Smooth
For Use With
Coatings
Sub Brand
Floor Coater
Cover Type
Standard
Description
Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, 3/8 in Nap Size, Paint Type All Solvent-Based Coatings, All Water Based Coatings, Cover Material Woven Fabric, For Use With Coatings, Sub Brand Floor Coater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.