roller cover
Mfr # R320-4
Zoro # G123516645
product price:Â $2.25
/ea
Sold in multiples of 24 for $54.00
Key Features
Cover Material
Woven Fabric
Paint Type
All Solvent-Based Coatings, All Water Based Coatings
Sub Brand
Floor Coater
For Use With
Coatings
Surface Texture
Semi-Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R320-4
Zoro #
G123516645
UPC #
071497195456
Country of Origin
United States
Dimensions
Nap Size
3/8 in
Details
Item
Roller Cover
Cover Material
Woven Fabric
Paint Type
All Solvent-Based Coatings, All Water Based Coatings
Sub Brand
Floor Coater
For Use With
Coatings
Surface Texture
Semi-Smooth
Cover Type
Standard
Description
Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, 3/8 in Nap Size, Paint Type All Solvent-Based Coatings, All Water Based Coatings, Cover Material Woven Fabric, For Use With Coatings, Sub Brand Floor Coater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.