roller cover
Mfr # R322-18
Zoro # G823516853
product price:Â $13.59
/ea
Sold in multiples of 6 for $81.54
Key Features
Cover Material
Knit Fabric
Paint Type
Acrylic Coatings, Silicone Coatings, Tar and Urethanes
Nap Size
3/4 in
For Use With
Coatings
Surface Texture
Rough
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R322-18
Zoro #
G823516853
UPC #
071497195500
Country of Origin
United States
Dimensions
Nap Size
3/4 in
Details
Item
Roller Cover
Cover Material
Knit Fabric
Paint Type
Acrylic Coatings, Silicone Coatings, Tar and Urethanes
For Use With
Coatings
Surface Texture
Rough
Cover Type
Standard
Sub Brand
Roof Coater
Description
Roller Cover, Cover Type Standard, Surface Texture Rough, 3/4 in Nap Size, Paint Type Acrylic Coatings, Silicone Coatings, Tar and Urethanes, Cover Material Knit Fabric, For Use With Coatings, Sub Brand Roof Coater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.