Zoro Homepage

Tool Bag, Black, 11" D, 22" H, 16" W

  • Mfr # 8700

  • Zoro # G314869406


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
16in
Color
Black
Features
Brush Pockets, Extension Pole Pocket, Heavy Duty Zipper, Insulated Water Bottle Pocket, Prep Tool Pockets, Roller Frame Holder, Rollor Cover Pockets, Weather Resistant Material, Zippered Accessories Pockets
Includes
Carabiner, Strap
Number of Outside Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8700
Zoro #
G314869406
UPC #
071497194862
Country of Origin
China

Dimensions

Width
16in
Length
11in
Overall Depth
11 in
Height
22in
Shoulder Strap Width
3 7/16 in
Overall Width
16 in
Overall Height
22 in
Shoulder Strap Length
30 in

Description

Tool Bag

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.