This item is Discontinued.

Wooster Wooster Brush 5221-2 2 in. Silver Tip Angle Sash Paint Brush 104359

Wooster Brush 5221-2 2 in. Silver Tip Angle Sash Paint Brush (Discontinued)

  • Mfr # 104359
  • Zoro # G303907294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104359
Zoro #
G303907294
UPC #
-
Country of Origin
United States

Description

Features
  • Silver tip
  • Angle sash paint brush
  • White & silver chisel trim polyester
  • Very soft formulation
  • Feather stroke
  • Rust resistant
  • Brushed steel ferrule
  • Birch hardwood handle.
  • Size - 2 in.
  • Dimension - 0.75 x 2 x 12.4 in.
  • Item Weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.