Zoro Homepage

Executive Bonded Leather Chair, Black

  • Mfr # EC3393-EC3

  • Zoro # G6175806


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Leather
Color
Black
Seat Height Range
16-3/4" to 20-1/2"
Overall Height
41-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3393-EC3
Zoro #
G6175806
UPC #
090234216612
Country of Origin
China

Dimensions

Seat Height Range
16-3/4" to 20-1/2"
Overall Height
41-3/4"

Details

Style
Executive Chair
Material
Leather
Color
Black
Item
Executive Bonded Leather Chair,Black
Series
Work Smart
Frame Material
Nylon
Caster Type
Dual Wheel
Arm Style
Loop Arms
Weight Capacity
200 lb.
Office Chair Style
Executive Chair
Back Color
Black
Seat Color
Black
Seat Material
Leather
Back Material
Leather

Description

Executive Bonded Leather Chair,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.