Zoro Homepage

Light gray Static Dissipative Mat, 5/8" Thick

  • Mfr # WX1235LG

  • Zoro # G7980607


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 ft.
Overall Width
3 ft.
Thickness
5/8"
Antifatigue
Yes
Mat Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX1235LG
Zoro #
G7980607
UPC #
023244315228
Country of Origin
United States

Dimensions

Overall Length
5 ft.
Overall Width
3 ft.
Thickness
5/8"
Mat Thickness
5/8 in
Mat Width
3 ft
Width
3 ft.
Length
5 ft.
Mat Length
5 ft

Details

Item
Static Dissipative Mat
Color
Light gray
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Brake Fluid Resistant
Yes
Mat Surface Pattern
Granite
Mat Electrical Resistance
Anti-Static
Backing Material
Zedlan foam
Oil Resistant
No
Edges
beveled
Cord Included
No
Mat Color
Light Gray
Antimicrobial
No
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Mat, Anti-Static, Mat Length 5 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Light Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.