
450 Series Powder Free Single Use Nitrile Hand Protection Gloves, 100PK
Mfr # E5420427
Zoro # G122839493
product price: $7.19
/pk 100, $0.07/eaKey Features
Size
MD
Color
Blue
Length
230 Millimeter
Material
NITRILE
Cuff Style
Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5420427
Zoro #
G122839493
UPC #
-
Country of Origin
China
Dimensions
Size
MD
Length
230 Millimeter
Palm Thickness
3.5 Mil
Details
Color
Blue
Item
Disposable Gloves
Material
NITRILE
Cuff Style
Rolled
Description
Workhorse 450 Series Powder Free Disposable Nitrile Gloves offer superior strength, durability, and resistance to punctures, tears, and chemicals. They are safe for food contact and blue in color for easier detection.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.