500 Series Single Use Vinyl Hand Protection Gloves, Powder Free, 100PK

  • Mfr # E5420388

  • Zoro # G622839665


product price: $6.45
/pk 100, $0.06/ea

Key Features

Size
LG
Color
Clear
Palm Thickness
5 Mil
Material
Vinyl
Cuff Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5420388
Zoro #
G622839665
UPC #
-
Country of Origin
China

Dimensions

Size
LG
Palm Thickness
5 Mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Rolled

Description

Workhorse 500 Series Powder Free Disposable Vinyl Gloves are safe for food contact and offer durability and protection against punctures and tears, providing a reliable barrier against contaminants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.