Shop WORKHORSE
See all product information
Create Account
A9 Cut-Resistant Hand Protection Gloves, 7-Gauge
- Mfr # E54285781
- Zoro # G122839226
product price:Â
$
19.59
/ea
Key Features
Glove Size
LG
Color
White
Glove Length
11.25 in
Glove Materials
Poly, Steel, HPPE & Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E54285781
- Zoro #
- G122839226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- LG
- Glove Length
- 11.25 in
Details
- Item
- Cut Resistant Gloves
- Color
- White
- Glove Materials
- Poly, Steel, HPPE & Glass
Description
7-Gauge cut-resistant gloves providing lightweight yet tough protection against slicing hazards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.