Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 10-102 2XL
Zoro # G023552613
product price:Â
$
3.49
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Insulation Material
N/A - Not insulated
Base Coating Material
Bio-Based PPU
Standards
With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 4 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product status
Glove Coating Finish
Flat; Smooth
Series
Z-Force
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-102 2XL
- Zoro #
- G023552613
- UPC #
- 810189732476
- Country of Origin
- China
- Item
- Safety Gloves
- Glove Insulation Material
- N/A - Not insulated
- Base Coating Material
- Bio-Based PPU
- Standards
- With ANSI A1 cut resistance, ANSI Level 2 puncture resistance, ANSI Level 4 abrasion resistance, OEKO-TEX(R) Standard 100 certification, and USDA Certified Biobased Product status
- Glove Coating Finish
- Flat; Smooth
- Series
- Z-Force
- ANSI/ISEA Cut Level
- A2
- Knit Material
- HPPE/nylon/metal wire/spandex
- Palm Type
- Coated
- Knit Material Color
- White
- Glove Construction
- Knit
- ANSI/ISEA Abrasion Level
- 3
- Glove Lining Material
- HPPE/nylon/metal wire/spandex
- Gender
- Unisex
- Insulated
- No
- Glove Hand Style
- Hand Specific
- ANSI/ISEA Puncture Level
- 3
- Palm Style
- Coated
- Task and Chore Glove Style
- Seamless Knit
- Glove Coating Material
- Bio-Based PPU
- Includes Reinforced Thumb Crotch
- No
- Double-Dipped
- No
- Cuff Style
- Elastic, Knit
- Hem Style
- Finished
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.