Color-Coded Cut-Resistant Hand Protection Gloves, FDA-Compliant, A8, 13 Gauge
- Mfr # WH A513-ORG-MED
- Zoro # G122839318
product price:Â
$
10.29
/ea
Key Features
Color
Hi-Viz Orange
Cuff Style
Knit
Glove Materials
High-Performance Fibers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH A513-ORG-MED
- Zoro #
- G122839318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- MD
Details
- Item
- Cut Resistant Gloves
- Color
- Hi-Viz Orange
- Cuff Style
- Knit
- Glove Materials
- High-Performance Fibers
Description
Stay safe with WorkHorse Color-Coded A8 Cut-Resistant Gloves. These FDA-compliant, USDA-approved gloves come in nine colors to prevent cross-contamination. They offer Cut Level A8 protection, comfort, and durability with antimicrobial, machine-washable fibers. Ambidextrous design for convenience.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.