
Metal Mesh Hand Protection Gloves with Standard Spring Closure, 3-Inch Extended Cuff
Mfr # 1347-2XL
Zoro # G022839494
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Cuff Style
Spring
Glove Materials
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1347-2XL
Zoro #
G022839494
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Metal Mesh Gloves
Cuff Style
Spring
Glove Materials
Stainless Steel
Description
Mesh gloves constructed of high tensile stainless rings for superior protection against cuts, slashes and lacerations.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.