Shop PRIME-LINE
See all product information
Create Account
WORKPRO W051008 10 in. Triangular File (Single Pack)
- Mfr # W051008
- Zoro # G900921082
product price:Â
$
10.45
/ea
Key Features
Finish
Blue & Red
Handle Length
16 in
Features
Material
Carbon Steel
Size
10 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W051008
- Zoro #
- G900921082
- UPC #
- 820909715559
- Country of Origin
- China
Dimensions
- Handle Length
- 16 in
- Size
- 10 in.
Details
- Finish
- Blue & Red
- Features
- Material
- Carbon Steel
Description
Use this triangle shaped file for straight edges or making grooves. With this ergonomic design, and anti-slip grip you can easily deburr or sharpen material. The durable, precise coated teeth offer double cut on three sides as well as the ability to make a vee-groove. Professionals and Do-It-Yourselfers alike use this type of file. Get your file today to round out your tool set.Used to easily put an edge or a vee groove on your projects of wood, metal and plastic Coated double cut teeth for durability and to protect against rust 10 in. triangle file, the handle will make the entire length approximately 16 in. Constructed of high carbon hardened steel with an ergonomic anti-slip grip that offers excellent control while filing Also used to deburr a variety of metal surfaces in hard to reach areas Can be used in both wet and dry situations