Shop PRIME-LINE
See all product information
Create Account
Hardened and Tempered Steel Wood Chisel, 3/4 Inch Wide Blade, Single Pack
- Mfr # W043006
- Zoro # G000935675
product price:
$
10.49
/ea
Key Features
Blade Width (In.)
3/4 in.
Handle Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W043006
- Zoro #
- G000935675
- UPC #
- 820909715436
- Country of Origin
- China
Dimensions
- Blade Width (In.)
- 3/4 in.
Details
- Handle Color
- Clear
Description
This WORKPRO W043006 Wood Chisel is ideal for use on soft and hard solid wood, plywood, composite and laminated wood products and material. It holds its edge while working. The ergonomic handle grip is equipped with a steel butt designed for heavy pounding from a hammer or mallet. The 1 inch wood chisel has high visibility and a comfort shaped handles with honed blade edges. The chisels for woodworking includes a protective blade guard that makes storage in a toolbox or handbag easy and safe. Constructed of hardened and tempered steel, the stainless steel cutting blade is designed to retain its sharp edge. It’s sharp and ready for use. This wood chisel for woodworking measures 3/4 inch wide.
- •LARGE CHISEL – This wood carving chisel is ideal for use on soft and hard solid wood, plywood, composite and laminated wood products and material; it holds its edge while working
- •ERGONOMIC HANDLE – Ergonomic handle grip equipped with a steel butt designed for heavy pounding from a hammer or mallet; the broad chisel has high visibility and a comfort shaped handles with honed blade edges
- •DURABLE DESIGN – Constructed of hardened and tempered steel, the steel blade is designed to retain its sharp edge; it’s sharp and ready for use
- •STORE WITH EASE – The woodworking chisels included protective blade guard makes storage in a toolbox or handbag easy and safe
- •DIMENSIONS – This stainless steel blade measures 3/4 inch wide