Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Pentacle Bit Socket 55mmL
- Mfr # 410+5045
- Zoro # G223581949
product price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5045
- Zoro #
- G223581949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-40 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+5045, 1/2in Drive Bit Socket Built for professional hand tool kits, this 1/2in drive T-40 pentacle bit socket is designed for consistent fit and dependable torque transfer. The 80mm overall length provides added reach while maintaining control in service and repair work. Manufactured from high speed steel for strength, durability, and anti-corrosive performance, the bit is securely attached and interchangeable for reliable day-to-day use. Stamped size markings support faster identification and cleaner tool organization. Key Benefits 1/2in drive T-40 pentacle bit socket for precise, repeatable fastener engagement. 80mm overall length improves access in tight areas without sacrificing control. High speed steel construction supports long-term strength and wear resistance. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit design stands up to rigorous technician use. SKU 410+5045 is a professional-grade bit socket engineered for heavy use and dependable results. With clear size identification and durable construction, it supports efficient workflow on the bench or in the field while maintaining the quality expectations set by ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.