Shop PRIME-LINE
See all product information
Create Account
WORKPRO W114017 8-in-1 Digital Tire Gauge, Flashlight, Glass Breaker, Cutter (Single Pack)
- Mfr # W114017
- Zoro # G800934977
product price:Â
$
26.79
/ea
Key Features
Color
Black
Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W114017
- Zoro #
- G800934977
- UPC #
- 820909735830
- Country of Origin
- China
Dimensions
- Size
- 6 in
Details
- Color
- Black
Description
Are you still driving around without an emergency multi-use tool for your vehicle? Nobody wants or expects to be in a vehicle accident, but it is good to be prepared for the unexpected with as many preventative measures as possible. This WORKPRO 8-in-1 digital Tire Gauge includes four emergency features that are essential to have in any roadside or vehicle accident situation. This multi-use tool includes a glass breaker, for use in the event of an accident when exiting through the doors is not possible. The glass breaker tool can be used on all windows except for the front windshield. Together with this item is a seatbelt cutting blade for use when a seatbelt’s buckle cannot to be disengaged, entrapping a passenger and preventing their exit. An LED flashlight and flashing emergency light is also provided with this multi-use tool, in addition to a tire pressure gauge, a tire pressure release, a tire tread depth-measuring device, and it comes with both a lanyard and magnet for easy hanging when not in use. This wonderful tool will perform a variety of tasks for you on your vehicle. Eight tools in one; A glass breaker, seat belt cutter, tire pressure gauge, tire pressure release, tire depth meter, magnet, LED flash light and flashing emergency light. The batteries required are included. Great for all vehicles. Store it in your glove box for easy access. Place your order today for your family's vehicles, and include some extras to for stocking stuffers and birthday gifts.Multi-use tool to keep in all your family's vehicles - for emergencies and maintenance use Comes equipped with a lanyard and a magnet for easy hanging Features that can be used for safety and preventative maintenance include: tire pressure gauge, LED flashlight, tire tread depth meter and tire pressure release tool Features that can be used in the event of an accident or emergency include: LED flashlight, glass breaker, flashing emergency light and the seat belt cutter Stores easily in your glove box 2 AAA batteries (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.