Shop PRIME-LINE
See all product information
Create Account
WORKPRO W112002 Adjustable Hydraulic Stool, Black-Painted Tool and Parts Tray Single Pack
- Mfr # W112002
- Zoro # G800921052
product price:Â
$
89.69
/ea
Key Features
Color
Black
Size
36 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W112002
- Zoro #
- G800921052
- UPC #
- 820909716617
- Country of Origin
- China
Dimensions
- Size
- 36 in.
Details
- Color
- Black
Description
Do you need to kneel, squat or bend occasionally when working on a low-to-ground project? These WORKPRO shop stools are the perfect furnishing to keep handy, as they feature an adjustable hydraulic stool that can help you reach your work easier, and for a longer period of time. Each of these stools come with a tool and parts tray at their base, for temporary storage and use. These low-to-ground stools provide stability and help to alleviate strain, while allowing you to work comfortably and safely. These stools are constructed of steel and come in a rust and corrosion resistant chrome-plated finish with black-painted support trays. The swiveling seat cushion allows 360-degrees rotation while seated at your workbench when crafting your projects or just talking with your pals. Order yours today and enjoy taking some weight off your feet tomorrow. Used on low-to-ground projects in lieu of kneeling, squatting or bending Features 4 mm. x 65 mm. swivel castors Comfortable padded, height-adjustable seat Heavy-duty construction for long-lasting use Compressed height 420 mm., extended height 540 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.