WORKPRO W091018 Long Nose Multi-Purpose Wiring Tool, Steel Construction Single Pack
- Mfr # W091018
- Zoro # G100935346
Key Features
Specifications
Details
- MFR #
- W091018
- Zoro #
- G100935346
- UPC #
- 820909735731
- Country of Origin
- China
- Handle Color
- Blue & Red
Description
Are you still using wire cutting dikes to strip wire? Why not use the right tool for the right job? Unlike regular wire cutting dikes that are designed to do just that, these spring-loaded WORKPRO long nose multi-purpose wiring tools were designed to do both jobs with one tool, and can accommodate a variety of wire sizes ranging from 10-22 AWG (0.8-2.6mm).
These wire strippers and cutters are loaded with extra features, to include holes for bending and looping wire, a strong grabbing serrated long nose and non-slip, cushion-grip handles are coated with durable high-grade plastic and the alloy steel-constructed pliers are heat-treated and coated to resist corrosion and oxidation, warping and scratching during use and storage. Order your pair today and simplify your electrical projects for tomorrow.
- •Used to quickly strip 10 AWG - 22 AWG wire, bend wire, pull wire and cut wire
- •Equipped with holes designed for wire looping and bending
- •Can cut traditional, non-hardened bolts from #4 - #10 sizes
- •Strong-gripping serrated nose with non-slip cushion-grip handle
- •Long nose to help you reach into confined areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.