Shop PRIME-LINE
See all product information
Create Account
WORKPRO W004575 Rotary Tool Accessory Kit, Cutting and Sanding Disks Single Pack
Mfr # W004575
Zoro # G100921578
product price:Â
$
31.39
/ea
Key Features
Finish
Multi
Shank Diameter
1/8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W004575
- Zoro #
- G100921578
- UPC #
- 820909761280
- Country of Origin
- China
Dimensions
- Shank Diameter
- 1/8in
Details
- Item
- Rotary Tool Accessory Kit
- Finish
- Multi
Description
Are you an artisan, hobbyist or craftsperson in need of some new accessories for your rotary tool? This WORKPRO kit comes with a mixture of 300 rotary tool accessories, to include: carving and engraving bits, grinding and polishing wheels, wire wheels, saw blades, cutting discs, sanding bands and more.
Whether you are working with wood, plastic, metal, castings, ceramics or other material, this kit is sure to have the detailing tool you need for your project. This kit includes a new wrench with slotted driver, and enough accessories to get your job done.
With its own portable carry case, this kit makes for a great gift for yourself, or for someone you know whose project's would benefit greatly from it. Get yours today while supplies last.This kit includes a wide variety of rotary tool accessories for cutting, grinding, sanding, sharpening, polishing, engraving, drilling and cleaning With a 1/8 in. shank diameter, these universal fitting tools can be used with all major brand rotary tools, and they are suitable for most ferrous and non-ferrous metals, castings, welded joints and much more This kit is loaded with accessories for fine detail work on jade, ceramic, glass, wood, hardened steel, cast iron and stainless steel, and features in a reusable clear-cover storage case for easy storage and carrying Included: 10 Sanding bands, 10 Sanding bands, 10 Sanding bands, 3 Collets, 3 Sanding shanks, 1 Spanner, 10 Grinding wheels with shank, 2 Hss cutters, 6 Hss twist drills, 6 Brushes, 6 Diamond bits, 2 Mandrels for cut off wheels and 1 Mandrel for felt wheels Also included: 2 Felt wheels, 5 Felt wheels, 1 Felt wheel pointed, 2 Rubber emery wheel, 2 Flap wheel, 120 Sanding paper, 36 Cut off wheels heavy duty, 40 Cut off wheels regular, 1 Dressing stone , 1 Polishing compound, 12 Grinding wheels, 3 Rubber wheel with shank and 5 Cut off wheels fiber glass
Whether you are working with wood, plastic, metal, castings, ceramics or other material, this kit is sure to have the detailing tool you need for your project. This kit includes a new wrench with slotted driver, and enough accessories to get your job done.
With its own portable carry case, this kit makes for a great gift for yourself, or for someone you know whose project's would benefit greatly from it. Get yours today while supplies last.