Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 44"


product price: $140.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 44"
  • Color Navy
  • Fabric Weight 4.5 oz
  • ATPV Rating 4.1 cal/sq cm
  • Fits Chest Size 44 in
See all product information

Product Information

Dimensions

Size 44"
Fits Chest Size 44 in
Sleeve Length 32 in
Maximum Chest Size 44 in
Sleeve Length Type Short

Details

Item Flame-Resistant Collared Shirt
Color Navy
Fabric Weight 4.5 oz
ATPV Rating 4.1 cal/sq cm
Features Autoclaved with Workrite Uniform's Perfectpress(R), Hidden Front Snap Closure and Hook and Loop Pocket Closures, Pencil Slot, Sewn-in Military Creases, Western-Style Yoke
Standards NFPA 1975, UL
Arc Flash PPE Category 1
Closure Type Snap
Hazard Risk Category (HRC) 1
Number of Pockets 2
Gender Men's
Material Trade Name 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
Pocket Location Left Chest
Neck Style Collar
Collar Style Lay-Flat

Description

ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Hidden Front Snap Closure and Hook and Loop Pocket Closures, Pencil Slot, Sewn-in Military Creases, Western-Style Yoke, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 2 Percent Other Fiber, 5 Percent Kevlar Aramid, 93 Percent Nomex(R) Aramid, Maximum Chest Size 44 in, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.