Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 54"


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 54"
  • Color Midnight Navy
  • Fabric Weight 4.5 oz
  • Fits Chest Size 54 in
  • ATPV Rating 4.1 cal/sq cm
See all product information

Product Information

Dimensions

Size 54"
Fits Chest Size 54 in
Sleeve Length 36 in
Sleeve Length Type Short
Maximum Chest Size 54 in

Details

Item Flame-Resistant Collared Shirt
Color Midnight Navy
Fabric Weight 4.5 oz
ATPV Rating 4.1 cal/sq cm
Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
Standards NFPA 1975, UL
Arc Flash PPE Category 1
Number of Pockets 2
Hazard Risk Category (HRC) 1
Closure Type Snap
Gender Men's
Collar Style Lay-Flat
Pocket Location Left Chest
Material Trade Name 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
Neck Style Collar

Description

ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Midnight Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.