Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2934BR
Zoro #
G0598013
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Sleeve Length
Long
Sleeve Length Type
Long
Maximum Chest Size
40 1/2 in
Minimum Chest Size
37 1/2 in
Details
Item
Flame-Resistant Vented Shirt
ATPV Rating
7.3 cal/sq cm
Arc Flash PPE Category
1
Color
Brown
Closure Type
Buttons
Standards
NFPA 2112
Fabric Weight
4.5 oz
Number of Pockets
2
Material Trade Name
GlenGuard(R)
Pocket Location
Left Chest
Features
2" Triple-Trim 3M(TM) Scotchlite(TM), Across Back and Arou, Back and Underarm Mesh Venting for Cooling Comfort and Mobility, Doghouse Placket Cuffs with Adjustable Button Closures, Pencil Slot in Left Pocket, Reflective Material Over Front and Back of Shoulders
Collar Style
Button-Down
Neck Style
Collar
Description
ATPV Rating 7.3 cal/sq cm, Arc Flash PPE Category 1, Collar Style Button-Down, Color Brown, Fabric Weight 4.5 oz, Features 2 In. Triple-Trim 3M(TM) Scotchlite(TM), Across Back and Arou, Back and Underarm Mesh Venting for Cooling Comfort and Mobility, Doghouse Placket Cuffs with Adjustable Button Closures, Pencil Slot in Left Pocket, Reflective Material Over Front and Back of Shoulders, Closure Type Buttons, Flame-Resistant Vented Shirt, Material Trade Name GlenGuard(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.