Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Workrite Fr Lab Coat, Blue, L, 38 in. L KNR2RB LG 0L

Lab Coat, Blue, L, 38 in. L (Discontinued)

  • Mfr # KNR2RB LG 0L
  • Zoro # G4606449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNR2RB LG 0L
Zoro #
G4606449
UPC #
883392743140
Country of Origin
Multiple

Dimensions

Size
L
Length
38 in
Fits Chest Size
43-1/4 in
Maximum Chest Size
46 in
Size - Body Type
Regular
Minimum Chest Size
42 in

Details

Item
FR Lab Coat
Color
Blue
Material
Nomex(R)
Closure Type
Snaps
Number of Pockets
3
Fabric Weight
4.5 oz
Industry Type
Healthcare
Gender
Men's
Cuff Style
Knit
Standards
EN ISO 11612:2018, NFPA 2112
Number of Outside Pockets
3
Number of Inside Pockets
0
Attached Hood
No
High-Visibility
No
Garment Type
Coat
Insulated for Cold Conditions
No
ATPV Rating
5.6 cal/sq cm
Protection Type
Chemical Splash
Includes Hood
No
Arc Flash PPE Category
1
Material Trade Name
Nomex(R) IIIA
Collar Style
Lay-Flat
Hood Style
None
Fabric Wt
Lightweight
Material (Wt)
Nomex IIIA ( 4.5 oz )
Back Stripe Pattern
None

Description

ATPV Rating 5.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Closure Type Snaps, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Lab Coat, Length 38 in, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 46 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.