Men's Flame-Resistant Crewneck Shirt, 8.2 cal/sq cm, 5X, 20% Aramid, 35% Lyocell, 45% Modacrylic

  • Mfr # FT40HG 5L 00

  • Zoro # G6057292


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
Heather Gray
Fabric Weight
6.7 oz
ATPV Rating
8.2 cal/sq cm
Features
Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs
Standards
NFPA 1975, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT40HG 5L 00
Zoro #
G6057292
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5X
Sleeve Length
39 1/2 in
Fits Chest Size
62 in
Sleeve Length Type
Long
Maximum Chest Size
62 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Heather Gray
Fabric Weight
6.7 oz
ATPV Rating
8.2 cal/sq cm
Features
Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs
Standards
NFPA 1975, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
20% Aramid, 35% Lyocell, 45% Modacrylic
Gender
Men's
Number of Pockets
1
Closure Type
Pullover
Hazard Risk Category (HRC)
2
Neck Style
Collar
Collar Style
Lay-Flat

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Heather Gray, Fabric Weight 6.7 oz, Features Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 62 in, Neck Style Collar, Number of Pockets 1, Size 5X, Sleeve Length 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.