Skip to Main Content
customer-service Help
Workrite

FR Short Sleeve Shirt, Navy, MDT, Button

Workrite FR Short Sleeve Shirt, Navy, MDT, Button FT10NV MD 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.99
  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $82.99

Workrite #FT10NV MD 00 Specifications

  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 2
  • Size: M
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 35 in
  • Color: Navy
  • Sleeve Length: Short
  • Material: Tecasafe(R) Plus Knit
  • Closure Type: Buttons
  • Standards: NFPA 1975, NFPA 2112, UL
  • Fabric Weight: 6.7 oz
  • Number of Pockets: 3
  • Sleeve Length Type: Short
  • Pocket Location: Left Sleeve, Shoulder
  • Maximum Chest Size: 35 in
  • Neck Style: Collar
  • Material Trade Name: 20% Aramid, 35% Lyocell, 45% Modacrylic
  • Features: Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Polo Shirt, Navy, Size MT, Fits Chest Size 35 in, Sleeve Length Short, Fabric Weight 6.7 oz, Material Tecasafe(R) Plus Knit, Closure Type Button, Number of Pockets 3, Hazard Risk Category (HRC) 2, Standards NFPA 1975

Reviews of Workrite #FT10NV MD 00