This item is Discontinued.

Workrite Fr Vented Industrial Coverall, 52 Regular 1934NB 52 0R

Vented Industrial Coverall, 52 Regular (Discontinued)

  • Mfr # 1934NB 52 0R
  • Zoro # G1592722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1934NB 52 0R
Zoro #
G1592722
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Regular
Fits Chest Size
49 in
Sleeve Length
36 1/2 in
Fits Waist Size
52 in
Tag Size
52 x 31
Maximum Chest Size
49 in
Maximum Waist Size
52 in
Size (Max. Waist x Max. Chest)
Regular ( 52 in x 49 in )

Details

Item
Coverall
Color
Navy
Material
GlenGuard(R)
Fabric Weight
4.5 oz
Inseam
31 in
Closure Type
Adjustable Snap (Wrist), Zipper
ATPV Rating
7.3 cal/sq cm
Arc Flash PPE Category
1
Features
2" Triple-trim 3M(TM) Scotchlite(TM) Reflective Material over Front and Back of Shoulders, across Back and Around Arms and Legs for Enhanced Visibility, Back and Underarm Mesh Venting for Cooling Comfort and Mobility, Deep Action Back for Greater Ease of Moveme
Number of Pockets
7
Cuff Style
Snap Closure
Standards
NFPA 2112, NFPA 70E
Number of Outside Pockets
3
Zipper Material
Brass
Pass Through Pockets
1
Insulated for Cold Conditions
No
Fabric Wt
Lightweight

Description

ATPV Rating 7.3 cal/sq cm, Arc Flash PPE Category 1, Closure Type Adjustable Snap (Wrist), Zipper, Color Navy, Fabric Weight 4.5 oz, Features 2 In. Triple-trim 3M(TM) Scotchlite(TM) Reflective Material over Front and Back of Shoulders, across Back and Around Arms and Legs for Enhanced Visibility, Back and Underarm Mesh Venting for Cooling Comfort and Mobility, Deep Action Back for Greater Ease of Moveme, Inseam 31 in, Insulated for Cold Conditions No, Coverall, Material Trade Name GlenGuard(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.