Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, S, 20% Aramid, 35% Lyocell, 45% Modacrylic

  • Mfr # FT10NV SM 00

  • Zoro # G7791786


product price:  $103.39
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
6.7 oz
ATPV Rating
8.2 cal/sq cm
Features
Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at
Standards
NFPA 1975, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT10NV SM 00
Zoro #
G7791786
UPC #
883392584422
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
Short
Fits Chest Size
31 in
Sleeve Length Type
Short
Maximum Chest Size
31 in

Details

Item
Flame-Resistant Polo Shirt
Color
Navy
Fabric Weight
6.7 oz
ATPV Rating
8.2 cal/sq cm
Features
Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at
Standards
NFPA 1975, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
20% Aramid, 35% Lyocell, 45% Modacrylic
Gender
Men's
Number of Pockets
3
Closure Type
Buttons
Hazard Risk Category (HRC)
2
Pocket Location
Left Sleeve, Shoulder
Neck Style
Collar

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.7 oz, Features Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at, Closure Type Buttons, Gender Men's, Flame-Resistant Polo Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.