Workrite
Pants, 46 in., Black, Zipper and Button
Mfr # FP52BK 46 34
Zoro # G7777472
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 46 in
- Material Trade Name Nomex(R) IIIA
- Fabric Weight 7.5 oz
- Color Black
- Gender Men's
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL Pink Enhanced Visibility Multi Pocket Vest (B107-L-XL)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-125)
- ACCUFORM Label, Flame, 1x1 In, Poly, 500 Roll (LZH601EV5)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- Workrite Workwear and Protective Clothing