Workrite

Pants, 50 in., Dark Navy, Zipper and Button


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Waist Size 50 in
  • Material Trade Name Nomex(R) IIIA
  • Inseam 36 in
  • Fabric Weight 7.5 oz
  • Maximum Waist Size 50 in
See all product information

Product Information

Dimensions

Fits Waist Size 50 in
Maximum Waist Size 50 in
Tag Size 50 x 36

Details

Item Pants
Material Trade Name Nomex(R) IIIA
Inseam 36 in
Fabric Weight 7.5 oz
Color Navy
Gender Men's
Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt
Standards NFPA 1975-2019, NFPA 2112-2018
ATPV Rating 6.6 cal/sq cm
Number of Pockets 4
Hazard Risk Category (HRC) 1
Arc Flash PPE Category 1
Includes Cargo Pocket No
Waist Closure Button, Zipper

Description

ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rear Welt, Gender Men's, Inseam 36 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 50 in, Number of Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.