
19.45 in D X 29.76 in H, 45.12 in W X Engineered wood, Metal
Mfr # 426289
Zoro # G611227527
product price: $46.35
/eaKey Features
Overall Width
45.12 in
Overall Depth
19.45 in
Overall Height
29.76 in
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
426289
Zoro #
G611227527
UPC #
042666092920
Country of Origin
China
Dimensions
Overall Width
45.12 in
Overall Depth
19.45 in
Overall Height
29.76 in
Details
Finish
Kiln Acacia®
Material
Engineered wood, Metal
Description
Bring an L-desk configuration to your home or office and enhance the Sauder products you already have with this desk return from the Bergen Circle collection. This 42-inch desk attaches to table desks in the Bergen Circle line: 426297, 426459, 426298, and 426288 to create an L-shaped desk configuration. A melamine top surface that is heat, stain, and scratch resistant and impact resistant, high-grade thermoplastic edges continue to perform at the highest level, ensuring your desk return table is tough enough for any job. A durable, powder coated metal frame enhances the durability and sleek design of commercial desks, like this one. Finished on all sides, this commercial office table will look polished no matter how you arrange it. With a light Kiln Acacia finish, this desk return is just what your office has been missing. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.