This item is Discontinued.

Worksense By Sauder 23.46 in D X 29.76 in H, 71.1 in W X Engineered wood, Metal 426297

23.46 in D X 29.76 in H, 71.1 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 426297
  • Zoro # G111227317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426297
Zoro #
G111227317
UPC #
042666093064
Country of Origin
China

Dimensions

Overall Width
71.1 in
Overall Depth
23.46 in
Overall Height
29.76 in

Details

Finish
Kiln Acacia®
Material
Engineered wood, Metal

Description

This 72 in. x 24 in. table desk from the Bergen Circle collection brings a spacious amount of surface area to your home or work office. This commercial office desk features impact resistant, high-grade thermoplastic edges and a melamine top surface that is heat, stain, and scratch resistant increasing durability and ensuring a long life. Design your next groundbreaking project or check off your to do list. This melamine office desk is designed to support you. Finished on all sides, this commercial office table will look polished from all angles. Finished in Kiln Acacia with a durable, powder coated metal frame, a 72-inch desk has enough room for office essentials as well as unique touches from home. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative commercial furniture solutions we offer to you!


  • •Melamine top surface is heat, stain and scratch resistant.
  • •Impact resistant, high-grade thermoplastic edges.
  • •Meets BIFMA standard x5.5 for safety, durability, and structural performance.
  • •Durable, powder coated metal frame.
  • •Finished on all sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.