Zoro Homepage

Bicycle/Tricycle Tube, 24 x 2-1/8 In.

  • Mfr # 4923e

  • Zoro # G2723253


product price: $9.95
/ea

Key Features

Wheel Dia.
24 in
Tube Size
24 x 2-1/8 in
Application
Bicycle/Tricycle
For Use With
Worksman Adaptable Tricycles
Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4923e
Zoro #
G2723253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
24 in
Tube Size
24 x 2-1/8 in
Width
2 1/8 in
Diameter
24 in

Details

Item
Bicycle/Tricycle Tube
Application
Bicycle/Tricycle
For Use With
Worksman Adaptable Tricycles
Compatible with Manufacturer Model Number
AD1221
For Use With Mfr. Model Number
AD1221
Compatible Manufacturer Part Number
AD1221
Compatible Manufacturer Model Number
AD1221
Compatible with Manufacturer Model No.
AD1221
Compatible with Mfr. Model No.
AD1221
For Use with Mfr Model Number
AD1221
Compatible Pump Manufacturer Part Number
AD1221
Compatible Mfr. Model Number
AD1221

Description

Bicycle/Tricycle Tube, Compatible with Manufacturer Model Number AD1221, Width 2 1/8 in, Diameter 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.