Zoro Homepage

Bicycle/Tricycle Tube, 26 x 2-1/8 In.

  • Mfr # 4923A

  • Zoro # G2889345


product price: $11.69
/ea

Key Features

Wheel Dia.
26 in
Tube Size
26 x 2-1/8 in
For Use With
Mfr. No. M2626-CB-ORG, INBORG or Any 26 x 2-1/8 in Wheel
Application
Bicycle/Tricycle
Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4923A
Zoro #
G2889345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
26 in
Tube Size
26 x 2-1/8 in
Width
2 1/8 in
Diameter
26 in

Details

Item
Bicycle/Tricycle Tube
For Use With
Mfr. No. M2626-CB-ORG, INBORG or Any 26 x 2-1/8 in Wheel
Application
Bicycle/Tricycle
Compatible with Manufacturer Model Number
INBORG, M2626-CB-ORG
For Use With Mfr. Model Number
INBORG, M2626-CB-ORG
Compatible Manufacturer Part Number
INBORG, M2626-CB-ORG
Compatible Manufacturer Model Number
INBORG, M2626-CB-ORG
Compatible with Manufacturer Model No.
INBORG, M2626-CB-ORG
Compatible with Mfr. Model No.
INBORG, M2626-CB-ORG
For Use with Mfr Model Number
INBORG, M2626-CB-ORG
Compatible Pump Manufacturer Part Number
INBORG, M2626-CB-ORG
Compatible Mfr. Model Number
INBORG, M2626-CB-ORG

Description

Bicycle/Tricycle Tube, Compatible with Manufacturer Model Number INBORG, M2626-CB-ORG, Compatible with Grainger Part Number 1VJW5, 8DH55, Width 2 1/8 in, Diameter 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.